Shop HARVEY TOOL
See all product information
Create Account
5 FL - 0.1090'', 7/64 Cutter DIA x 0.1640'' LOC x 0.9000'' Reach - AlTiN Nano Coated
- Mfr # 819102-C6
- Zoro # G113082211
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Length of Cut
0.1640 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
LOC Multiple
(1.5x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819102-C6
- Zoro #
- G113082211
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 5
- LOC Multiple
- (1.5x)
- Overall Reach
- 0.9000 in
- Finish
- C6 Coated
- SAE or Metric
- SAE
- Reach Multiple
- (8x)
Dimensions
- Length of Cut
- 0.1640 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2-1/2 in
- Neck Dia.
- 0.1080 in
- Cutter Diameter
- 7/64 in
Description
0.1090'' 7/64 Cutter DIA x 0.1640'' Length of Cut x 0.9000'' Reach Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.