
0.015in. 1/64 Cutter dia x 0.012in. Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 771315-C3
Zoro # G511325415
product price:Â $46.99
/eaKey Features
Number of Flutes
4
Length of Cut
0.012"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
LOC Multiple
(0.8x)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
771315-C3
Zoro #
G511325415
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.012"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Diameter
0.015" (1/64 in)
Details
Number of Flutes
4
LOC Multiple
(0.8x)
Coating
C3
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.