0.0200in (.5 mm) Cutter DIA x 0.0050in Radius x 0.0160in L of Cut Carbide Corner Radius End Mill

  • Mfr # 720420-C3

  • Zoro # G522772529


product price:  $76.35
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.02 in
Series
Miniature End Mills - Corner Radius - Stub & Standard
Single End/Double End
Single
Finish
AlTiN
Corner Radius
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720420-C3
Zoro #
G522772529
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.02 in
Corner Radius
0.005 in
Overall Length
1-1/2 in
Dimension Type
Inch
Shank Dia.
1/8 in
Length of Cut
0.016 in

Details

Series
Miniature End Mills - Corner Radius - Stub & Standard
Item
Miniature End Mills
Single End/Double End
Single
Finish
AlTiN
End Mill Material
Solid Carbide
End Mill Style
Corner Radius
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Cylindrical

Description

0.0200in (.5 mm) Cutter DIA x 0.0050in Radius x 0.0160in L of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.