
0.0250 in. Cutter dia. x 1/8 in. Carbide Square End Mill for Exotic Alloys, 4 Flutes
Mfr # 852925-C6
Zoro # G011326127
product price: $60.39
/eaKey Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.125" (1/8 in)
LOC Multiple
(5x)
Shank Dia.
0.125" (1/8 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
852925-C6
Zoro #
G011326127
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.125" (1/8 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.025"
Details
Number of Flutes
4
LOC Multiple
(5x)
Coating
C6
Metric
No
Description
0.0250 in. Cutter Dia. x 1/8 in. Length of Cut Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.