0.0310in (1/32) Cutter DIA x 0.0470in (3/64) L of Cut Carbide Deburring Ball End Mill, 6 RH Teeth

  • Mfr # 697831-C3

  • Zoro # G522772666


product price:  $53.79
/ea

Key Features

Dimension Type
Inch
End Mill Material
Solid Carbide
Single End/Double End
Single
Cutting Dia.
0.031 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
697831-C3
Zoro #
G522772666
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Cutting Dia.
0.031 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Length of Cut
0.047 in

Details

End Mill Material
Solid Carbide
Single End/Double End
Single
Number of Teeth
6
Series
Miniature End Mills - Ball - Deburring End Mill
Cutting Direction
Right Hand
Finish
AlTiN
Shank Type
Cylindrical
End Mill Style
Ball
Item
Miniature End Mills

Description

0.0310in (1/32) Cutter DIA x 0.0470in (3/64) L of Cut Carbide Deburring Ball End Mill, 6 RH Teeth, 5 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.