0.0320in Cutter DIA x 0.0260in Length of Cut Carbide Ball End Mill, 4 Flutes

  • Mfr # 758232

  • Zoro # G422772872


product price:  $40.19
/ea

Key Features

Series
Miniature End Mills - Ball - Stub & Standard
Dimension Type
Inch
End Mill Style
Ball
Cutting Dia.
0.032 in
Length of Cut
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
758232
Zoro #
G422772872
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Cutting Dia.
0.032 in
Length of Cut
0.026 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Series
Miniature End Mills - Ball - Stub & Standard
End Mill Style
Ball
Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Cylindrical
Single End/Double End
Single
Number of Flutes
4
End Mill Material
Solid Carbide
Item
Miniature End Mills

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.