21 pc. Twist Drill Set, Titanium Coated, Plastic Wood Metal

  • Mfr # W9018

  • Zoro # G223310099


product price:  $26.99
/ea

Key Features

Drill Bit Material
High Speed Steel
Includes
Titanium Coated Assorted Bit 1/16 In. To 3/8 In., Handy Storage Case
Single/Double Ended
Single
Color
Black
Type
Bit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W9018
Zoro #
G223310099
UPC #
39564185182
Country of Origin
China

Details

Item
Drill Bit Set
Drill Bit Material
High Speed Steel
Includes
Titanium Coated Assorted Bit 1/16 In. To 3/8 In., Handy Storage Case
Single/Double Ended
Single
Color
Black
Type
Bit
Case Included
Yes

Description

The Performance Tool W9018 Titanium Coated Drill Bit Set is a must-have for any DIY enthusiast or professional. These drill bits are coated with titanium for extra durability, making them highly resistant to wear and tear. With a range of sizes from 1/16-Inch to 3/8-Inch, this set is versatile and suitable for drilling through plastic, wood, and metal. The included storage case ensures that your drill bits are organized and easy to access, making it a convenient addition to your tool collection. Whether you're working on a small project or a large one, this set has the right drill bit for the job. Invest in the Performance Tool Titanium Coated Drill Bit Set today and make your next project a success!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.