0.0390 in. 1 mm Cutter dia. x 0.1560 in. 5/32 Carbide Square End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 836939-C3

  • Zoro # G911326234


product price:  $54.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.156" (5/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(4x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
836939-C3
Zoro #
G911326234
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.156" (5/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.039" (1 mm)

Details

Number of Flutes
4
LOC Multiple
(4x)
Metric
No
Coating
C3

Description

0.0390 in. 1 mm Cutter Dia. x 0.1560 in. 5/32 Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.