0.04 in. dia. x 0.01 in. Radius x 0.12 in. Carbide Corner Radius Finisher for Exotic Alloys, 6 Flute

  • Mfr # 882640-C6

  • Zoro # G111326164


product price:  $85.35
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5" (1-1/2 in)
Number of Flutes
6
Length of Cut
0.12"
Corner Radius
0.01"
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
882640-C6
Zoro #
G111326164
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Length of Cut
0.12"
Corner Radius
0.01"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.04"

Details

Number of Flutes
6
LOC Multiple
(3x)
Metric
No
Coating
C6

Description

0.0400 in. Cutter Dia. x 0.0100 in. Radius x 0.1200 in. Length of Cut Carbide Corner Radius Finisher for Exotic Alloys, 6 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.