0.0600 in. Cutter dia. x 5/16 Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated
- Mfr # 802160-C6
- Zoro # G211325456
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.312" (5/16 in)
Shank Dia.
0.3125" (5/16 in)
LOC Multiple
(5x)
Cutting Dia.
0.06"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 802160-C6
- Zoro #
- G211325456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.312" (5/16 in)
- Shank Dia.
- 0.3125" (5/16 in)
- Cutting Dia.
- 0.06"
- Overall Length
- 2.5" (2-1/2 in)
Details
- Number of Flutes
- 3
- LOC Multiple
- (5x)
- Included Angle
- 40 Degrees
- Angle per Side
- 20
- Coating
- C6
- Metric
- No
Description
0.0600 in. Cutter Dia. x 0.3120 in. 5/16 Length of Cut Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.