Shop CLE-FORCE
See all product information
Create Account
9/16-12NC 1691 HS PLUG HAND TAP
- Mfr # C69148
- Zoro # G523506741
product price:Â
$
13.89
/ea
Key Features
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
System of Measurement
Inch
Flute Type
Straight Flute
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69148
- Zoro #
- G523506741
- UPC #
- 697334691488
- Country of Origin
- China
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Application
- For maintenance
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Number of Flutes
- 4
- Tap Chamfer
- Plug
- Tap Finish
- Bright
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.5938 in
- Tap Thread Size
- 9/16"-12
- Thread Length
- 1.6562 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.