0.0600 in. Radius x 0.0580 in. Pilot dia Carbide Corner Rounding End Mill DE, 2 Flutes

  • Mfr # 756960

  • Zoro # G111325648


product price: $72.15
/ea

Key Features

Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Number of Flutes
2
Radius
0.06"
Pilot Dia.
0.058"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756960
Zoro #
G111325648
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Shank Dia.
0.1875" (3/16 in)
Radius
0.06"
Pilot Dia.
0.058"

Details

Number of Flutes
2
Single End/Double End
Double Ended
Pilot Flare
5
Coating
UN
Shoulder Flare
5
Metric
No

Description

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.