Zoro Homepage

0.0620'', 1/16 Drill DIA x 0.0930'', 3/32 Flute Length- 140 Deg - 2 FL

  • Mfr # 815862

  • Zoro # G713081881


product price: $28.99
/ea

Key Features

Finish - Machining
UN
Flute Length
3/32 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815862
Zoro #
G713081881
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3/32 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Web Thickness
0.0050 in
Drill Diameter
1/16 in

Details

Finish - Machining
UN
LOC Multiple
(1.5x)
Type
I
Number of Flutes
2
Angle per Side
70
Included Angle
140
SAE or Metric
SAE

Description

0.0620'' 1/16 Drill DIA x 0.0930'' 3/32 Flute Length, 140 Deg Carbide Spot Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.