0.0620'', 1/16 Drill DIA x 0.0930'', 3/32 Flute Length- 140 Deg - 2 FL - AlTiN Coated

  • Mfr # 815862-C3

  • Zoro # G213081732


product price:  $37.55
/ea

Key Features

Finish - Machining
C3 Coated
Flute Length
3/32 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815862-C3
Zoro #
G213081732
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3/32 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Web Thickness
0.0050 in
Drill Diameter
1/16 in

Details

Finish - Machining
C3 Coated
Number of Flutes
2
Angle per Side
70
Type
I
LOC Multiple
(1.5x)
Included Angle
140
SAE or Metric
SAE

Description

0.0620'' 1/16 Drill DIA x 0.0930'' 3/32 Flute Length, 140 Deg Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.