0.062in. 1/16 Cutter dia. x 1/32 Width x 1/4 in. Neck Carbide Double Angle Shank Cutter, 4 Flutes

  • Mfr # 792962

  • Zoro # G011324758


product price:  $70.85
/ea

Key Features

Cutter Dia.
0.062" (1/16 in)
Neck Dia.
0.031" (1/32 in)
Flutes
4
Neck Length
0.25" (1/4 in)
Shank Dia.
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
792962
Zoro #
G011324758
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.062" (1/16 in)
Neck Dia.
0.031" (1/32 in)
Neck Length
0.25" (1/4 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Cutter Width
0.031" (1/32 in)

Details

Flutes
4
Included Angle (Deg.)
90°
Type
I
Metric
No
Angle per Side
45
Coating
UN

Description

0.0620 in. 1/16 Cutter Dia. x 0.0310 in. 1/32 Width x 1/4 in. Neck Length Carbide Double Angle Shank Cutter, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.