
0.062in. 1/16 Drill dia x 0.186in. Flute Length, 90 Degree Carbide Spot Drill, 2 Flutes, TiB2 Coated
Mfr # 11462-C8
Zoro # G611324684
product price: $47.05
/eaKey Features
Overall Length
1.5 in
Flute Length
0.186"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11462-C8
Zoro #
G611324684
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Flute Length
0.186"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.062" (1/16 in)
Web Thickness
0.005"
Details
Number of Flutes
2
Type
I
LOC Multiple
(3x)
Included Angle
90°
Metric
No
Coating
C8
Angle per Side
45
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.