0.0650 in. Cutter dia x 0.1950 in. Length of Cut Carbide Ball End Mill, 3 Flutes

  • Mfr # 835965

  • Zoro # G411325942


product price:  $33.75
/ea

Key Features

Number of Flutes
3
Length of Cut
0.195"
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.065"
Overall Length
1.5" (1-1/2 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
835965
Zoro #
G411325942
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.195"
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.065"
Overall Length
1.5" (1-1/2 in)

Details

Number of Flutes
3
LOC Multiple
(3x)
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.