
0.06in. Radius x 0.1070 in. Pilot dia Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated
Mfr # 748660-C3
Zoro # G011325212
product price:Â $98.59
/ea
Free Shipping & Returns
Key Features
Overall Length
2" (2 in)
Shank Dia.
0.25" (1/4 in)
Number of Flutes
2
Radius
0.06"
Pilot Dia.
0.107"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
748660-C3
Zoro #
G011325212
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Shank Dia.
0.25" (1/4 in)
Radius
0.06"
Pilot Dia.
0.107"
Details
Number of Flutes
2
Single End/Double End
Double Ended
Pilot Flare
5
Shoulder Flare
5
Coating
C3
Metric
No
Description
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.