
0.0780'', 5/64 Drill DIA x 0.1170'' Flute Length- 90 Deg - 2 FL - AlTiN Coated
Mfr # 816078-C3
Zoro # G613081714
product price:Â $34.19
/eaKey Features
Finish - Machining
C3 Coated
Flute Length
0.1170 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816078-C3
Zoro #
G613081714
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
0.1170 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Web Thickness
0.0050 in
Drill Diameter
5/64 in
Details
Finish - Machining
C3 Coated
Type
I
Angle per Side
45
LOC Multiple
(1.5x)
Included Angle
90
Number of Flutes
2
SAE or Metric
SAE
Description
0.0780'' 5/64 Drill DIA x 0.1170'' Flute Length, 90 Deg Carbide Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.