
Shop HARVEY TOOL
See all product information
0.0780in (5/64) Cutter DIA x 0.6250in (5/8) L of Cut Carbide Square End Mill for Aluminum Alloys
Mfr # 746078-C8
Zoro # G222772621
product price:Â $77.49
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
5/8 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
746078-C8
Zoro #
G222772621
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
5/8 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.078 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
TiB2
End Mill Style
Square
Series
Variable Helix End Mills for Aluminum Alloys - Square
Item
Variable Helix End Mills for Aluminum Alloys
Shank Type
Cylindrical
Cutting Direction
Right Hand
Description
0.0780in (5/64) Cutter DIA x 0.6250in (5/8) L of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.