0.0930'', 3/32 Drill DIA x 0.1400'', 9/64 Flute Length- 140 Deg - 2 FL - AlTiN Coated

  • Mfr # 815893-C3

  • Zoro # G513081579


product price:  $36.15
/ea

Key Features

Finish - Machining
C3 Coated
Flute Length
9/64 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
LOC Multiple
(1.5x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815893-C3
Zoro #
G513081579
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
9/64 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Web Thickness
0.0060 in
Drill Diameter
3/32 in

Details

Finish - Machining
C3 Coated
LOC Multiple
(1.5x)
Angle per Side
70
Included Angle
140
Type
I
Number of Flutes
2
SAE or Metric
SAE

Description

0.0930'' 3/32 Drill DIA x 0.1400'' 9/64 Flute Length, 140 Deg Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.