0.0937 in. 3/32 Cutter dia. x 1/2 in. x 90 Degree included Carbide Drill/End Mill, 4 Flutes

  • Mfr # 823993

  • Zoro # G611369463


product price:  $49.85
/ea

Key Features

Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.5" (1/2 in)
Coating
UN
Web Thickness
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823993
Zoro #
G611369463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5" (2-1/2 in)
Length of Cut
0.5" (1/2 in)
Web Thickness
0.005"
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.0937" (3/32 in)

Details

Number of Flutes
4
Coating
UN
Included Angle
90°
LOC Multiple
(5x)
Taper Angle Per Side
45
Metric
No

Description

0.0937 in. 3/32 Cutter Dia. x 0.5000 in. 1/2 Length of Cut x 90° included Carbide Drill/End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.