Rectangle Milling Insert, LNHU, 0.0630"
- Mfr # 7170523
- Zoro # G2888009
product price:Â
$
40.79
/ea
Sold in multiples of 10 for
$407.90
Key Features
Insert Style
LNHU
Insert Size
090416
Chip-Breaker
Yes
Corner Radius
0.0630 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7170523
- Zoro #
- G2888009
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 090416
- Corner Radius
- 0.0630 in
- Width
- 0.3350"
- Cutting Edge Length
- 9.00mm
- Thickness
- 0.1770 in
Details
- Item
- Rectangle Milling Insert
- Insert Style
- LNHU
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- LNHU090416R-L55T
- ANSI Code
- LNHU090416R-L55T
- Chip-Breaker Code
- L55T
- Shape
- Rectangular, Rhombic
- Manufacturer Grade
- WKP35G
- Clearance Angle
- 0 Degrees
- For Toolholder
- Walter BLAXX
- Number of Cutting Edges
- 4
- Hole Type
- With Hole
- Finish - Machining
- TiAlN+TiN
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.