
0.0938 in. Cutter dia. x 3/4 Neck x 270 deg. Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Mfr # 867793-C3
Zoro # G411325324
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2" (2 in)
Number of Flutes
2
Length of Cut
0.079"
Neck Length
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
867793-C3
Zoro #
G411325324
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.079"
Neck Length
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.054"
Radius
0.0469" (3/64 in)
Cutter Diameter
0.0938"
Details
Number of Flutes
2
Type
I
Overall Reach
0.829"
Neck Angle
0°
Wrap Angle
270°
Coating
C3
Metric
No
Description
0.0938 in. Cutter Dia. x .75 in. 3/4 Neck Length x 270° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.