
Shop HARVEY TOOL
See all product information
0.1180in (3 mm) Cutter DIA x 0.0940in Length of Cut Carbide Ball End Mill, 4 Flutes, AlTiN Coated
Mfr # 758305-C3
Zoro # G222772867
product price:Â $48.09
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.094 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
758305-C3
Zoro #
G222772867
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.094 in
Shank Dia.
1/8 in
Cutting Dia.
0.118 in
Overall Length
1-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Cutting Direction
Right Hand
Item
Miniature End Mills
Finish
AlTiN
Shank Type
Cylindrical
End Mill Style
Ball
Series
Miniature End Mills - Ball - Stub & Standard
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.