0.1250'', 1/8 Drill DIA x 0.1870'', 3/16 Flute Length- 140 Deg - 2 FL - AlTiN Coated

  • Mfr # 715408-C3

  • Zoro # G413082058


product price:  $32.15
/ea

Key Features

Finish - Machining
C3 Coated
Flute Length
3/16 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Web Thickness
0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715408-C3
Zoro #
G413082058
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3/16 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Web Thickness
0.0100 in
Drill Diameter
1/8 in

Details

Finish - Machining
C3 Coated
Number of Flutes
2
Angle per Side
70
Type
II
Included Angle
140
LOC Multiple
(1.5x)
SAE or Metric
SAE

Description

0.1250'' 1/8 Drill DIA x 0.1870'' 3/16 Flute Length, 140 Deg Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.