Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.1250'', 1/8 Shank DIA x 60 Deg included - AlTiN Coated

  • Mfr # 716530-C3

  • Zoro # G013081918


product price: $40.35
/ea

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.1080 in
Finish - Machining
C3 Coated
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716530-C3
Zoro #
G013081918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.1080 in

Details

Finish - Machining
C3 Coated
Included Angle
60
SAE or Metric
SAE
Angle per Side
30

Description

0.1250'' 1/8 Shank DIA x 60 Deg included Carbide Pyramid Point Engraver, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.