Zoro Homepage

0.1250'', 1/8 Shank DIA x 60 Deg included DE - 2 FL

  • Mfr # 713408

  • Zoro # G713081690


product price: $41.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.1000 in
Finish - Machining
UN
Included Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713408
Zoro #
G713081690
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.1000 in
Web Thickness
0.0100 in

Details

Finish - Machining
UN
Included Angle
60
Number of Flutes
2
Single End/Double End
Double End
Type
II
Angle per Side
30
SAE or Metric
SAE

Description

0.1250'' 1/8 Shank DIA x 60 Deg included Carbide Marking Cutter DE, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.