
0.1250in (1/8) Cutter DIA x 0.0050in Radius x 0.3750in (3/8) L of Cut Carbide Corner Radius
Mfr # 695808
Zoro # G822772694
product price:Â $57.45
/eaKey Features
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/8 in
End Mill Material
Solid Carbide
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
695808
Zoro #
G822772694
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Length of Cut
0.375 in
Overall Length
1-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Cylindrical
Item
Variable Helix End Mills for Aluminum Alloys
End Mill Style
Corner Radius
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
Description
0.1250in (1/8) Cutter DIA x 0.0050in Radius x 0.3750in (3/8) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.