Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529711
  • Zoro # G9381696

product price: 
$
33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Style
GX24
Width
3.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529711
Zoro #
G9381696
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
0 Degrees
ANSI Number
GX24-2E300N03-GD3
Steel (P) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tiger-Tec CVD
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Non Ferrous (N) Compatibility
No
For Use With
GX Grooving Systems
ISO Number
GX24-2E300N03-GD3 WKP23S
Mounting Style
Clamp
Rake
9 Degrees
Insert Style
GX
Cutting Location
External
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Manufacturer Grade
WKP23S
Chip-Breaker Code
GD3
Number of Cutting Sides
2
ANSI Code
GX24-2E300N03-GD3 WKP23S
Hole Type
No Hole
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Reference Length
24.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N03-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.