0.1250in (1/8) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Ball End Mill for Titanium Alloys
- Mfr # 696808-C10
- Zoro # G422772582
product price:Â
$
91.79
/ea
Key Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
6
Length of Cut
0.375 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 696808-C10
- Zoro #
- G422772582
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension Type
- Inch
- Length of Cut
- 0.375 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2-1/2 in
- Cutting Dia.
- 0.125 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 6
- Single End/Double End
- Single
- Finish
- Ti-Nano
- Shank Type
- Cylindrical
- End Mill Style
- Ball
- Cutting Direction
- Right Hand
- Item
- Variable Pitch End Mills for Titanium Alloys
- Series
- Variable Pitch End Mills for Titanium Alloys - Ball
Description
0.1250in (1/8) Cutter DIA x 0.3750in (3/8) L of Cut Carbide Ball End Mill for Titanium Alloys, 6 Flutes, Ti-Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.