Shop GREENFIELD THREADING
See all product information
Create Account
#8-32 H1 4FL HTGP BOTTOM HAND TAP
- Mfr # 172964
- Zoro # G623506061
product price:Â
$
12.49
/ea
Key Features
Shank Type
Straight Shank with Square
Depth of Cut
2 in
Pitch Diameter Limit
H1
Standards
USCTI Table 302
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172964
- Zoro #
- G623506061
- UPC #
- 93367011741
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Hole Type
- Through or Blind Hole
- Application
- General Purpose
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Tap Thread Type
- UNC
Dimensions
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
- Overall Length
- 2.13 in
- Tap Thread Size
- #8-32
- Thread Length
- 1.66 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.