
0.1406'', 9/64 CutterDIAx0.0310'', 1/32 Widthx0.2030'', 13/64 NeckLength-StandardSlotting-6FL
Mfr # 716310
Zoro # G813082139
product price:Â $64.59
/eaKey Features
Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Type
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716310
Zoro #
G813082139
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Neck Length
13/64 in
Cutter Width
1/32 in
Radial Depth of Cut
0.0353 in
Details
Type
I
SAE or Metric
SAE
Finish
UN
Flutes
6
Reach Multiple
(1x)
Description
0.1406'' 9/64 Cutter DIA x 0.0310'' 1/32 Width x 0.2030'' 13/64 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.