0.1406'', 9/64 CutterDIAx0.0930'', 3/32 Widthx0.2030'', 13/64 NeckLength-StandardSlotting-6FL-AlTiN

  • Mfr # 716350-C3

  • Zoro # G913081773


product price:  $79.25
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716350-C3
Zoro #
G913081773
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Neck Length
13/64 in
Cutter Width
3/32 in
Radial Depth of Cut
0.0353 in

Details

Flutes
6
Type
I
Finish
C3 Coated
SAE or Metric
SAE
Reach Multiple
(1x)

Description

0.1406'' 9/64 Cutter DIA x 0.0930'' 3/32 Width x 0.2030'' 13/64 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.