0.1406'', 9/64 CutterDIAx0.1250'', 1/8 Widthx0.2030'', 13/64 NeckLength-StandardSlotting-6FL

  • Mfr # 716360

  • Zoro # G513081838


product price:  $57.49
/ea

Key Features

Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Cutter Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716360
Zoro #
G513081838
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9/64 in
Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia.
0.0700 in
Cutter Width
1/8 in
Neck Length
13/64 in
Radial Depth of Cut
0.0353 in

Details

Type
I
SAE or Metric
SAE
Finish
UN
Flutes
6
Reach Multiple
(1x)

Description

0.1406'' 9/64 Cutter DIA x 0.1250'' 1/8 Width x 0.2030'' 13/64 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.