0.1406 in. 9/64 Cutter dia. x 0.425in. x 3/4 Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 982909-C3

  • Zoro # G311369794


product price:  $89.89
/ea

Key Features

Number of Flutes
4
Length of Cut
0.425"
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(3x)
Reach
(5x)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
982909-C3
Zoro #
G311369794
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.425"
Shank Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Neck Dia.
0.136"
Cutting Dia.
0.1406" (9/64 in)
Neck Length
0.325"

Details

Number of Flutes
4
LOC Multiple
(3x)
Reach
(5x)
Coating
C3
Overall Reach
0.75" (3/4 in)
Metric
No

Description

0.1406 in. 9/64 Cutter Dia. x 0.4250 in. Length of Cut x .75 in. 3/4 Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.