0.1406 in. 9/64 Cutter dia. x 1/8 in. Neck x 300 deg. Carbide Undercutting End Mill, 4 Flutes

  • Mfr # 933009-C3

  • Zoro # G611325001


product price:  $79.75
/ea
Free Shipping & Returns

Key Features

Overall Length
2" (2 in)
Number of Flutes
4
Length of Cut
0.13"
Wrap Angle
300°
Shank Dia.
0.1875" (3/16 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933009-C3
Zoro #
G611325001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.13"
Shank Dia.
0.1875" (3/16 in)
Neck Length
0.125" (1/8 in)
Radius
0.0703"
Neck Dia.
0.062" (1/16 in)
Cutter Diameter
0.1406" (9/64 in)

Details

Number of Flutes
4
Wrap Angle
300°
Overall Reach
0.256"
Metric
No
Coating
C3

Description

0.1406 in. 9/64 Cutter Dia. x 1/8 in. Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.