0.1406 in. 9/64 Cutter dia x 60 Degree included Carbide Dovetail Cutter, 2 Flutes

  • Mfr # 995209

  • Zoro # G111326010


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Included Angle
60°
Length of Cut
0.063"
Cutter Dia.
0.1406" (9/64 in)
Flutes
2
Neck Dia.
0.063" (1.6 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
995209
Zoro #
G111326010
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.063"
Cutter Dia.
0.1406" (9/64 in)
Neck Dia.
0.063" (1.6 mm)
Shank Diameter
0.1875" (3/16 in)
Overall Length
2" (2 in)

Details

Included Angle
60°
Flutes
2
Angle per Side
30
Coating
UN
Metric
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.