0.1710'' Cutter DIA x 0.0310'', 1/32 Radius x 24 Deg included - 2 FL - TiB2 Coated

  • Mfr # 715228-C8

  • Zoro # G013081598


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Coating
C8
Angle per Side
12
SAE or Metric
SAE
Length of Cut
0.1760 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715228-C8
Zoro #
G013081598
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1760 in
Overall Length
2 in
Neck Dia.
0.1110 in
Shank Diameter
3/16 in
Corner Radius
1/32 in
Cutter Dia.
0.1710 in

Details

Coating
C8
Angle per Side
12
SAE or Metric
SAE
Flutes
2
Included Angle
24
O Ring X Section
0.2100 in

Description

0.1710'' Cutter DIA x 0.0310'' 1/32 Radius x 24 Deg included Carbide Dovetail Rougher without Drop Hole Allowance, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.