
0.1718 in. Cutter dia x 1.3750 in. 1-3/8 Length of Cut Carbide Square End Mill, 4 Flutes
Mfr # 33711
Zoro # G411325331
product price:Â $79.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
1.375" (1-3/8 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
LOC Multiple
(8x)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33711
Zoro #
G411325331
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.375" (1-3/8 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Cutter Diameter
0.1718"
Details
Number of Flutes
4
LOC Multiple
(8x)
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.