Zoro Homepage

0.18 in Cutter dia x 1-1/8Reach Carbide Single Form No 1/4 Thread Milling Cutter

  • Mfr # 771850

  • Zoro # G011325663


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.18"
Overall Length
2.5" (2-1/2 in)
Included Angle (Deg.)
60°
Neck Dia.
0.115"
Insert Size
#1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771850
Zoro #
G011325663
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.18"
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.115"
Insert Size
#1/4
Length of Cut
0.038"
Shank Dia.
0.25" (1/4 in)
Max Depth of Thread
1.125" (1-1/8 in)

Details

Included Angle (Deg.)
60°
Flutes
4
Metric
No
Angle per Side
30
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.