
0.1870'' Drill DIA x 0.3120'', 5/16 Flute Length- 60 Deg - 2 FL
Mfr # 715612
Zoro # G013081994
product price: $30.35
/eaKey Features
Finish - Machining
UN
Flute Length
5/16 in
Overall Length
2 in
Shank Dia.
3/16 in
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715612
Zoro #
G013081994
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
5/16 in
Overall Length
2 in
Shank Dia.
3/16 in
Web Thickness
0.0130 in
Drill Diameter
0.1870 in
Details
Finish - Machining
UN
Type
II
Angle per Side
30
LOC Multiple
(1.5x)
Included Angle
60
Number of Flutes
2
SAE or Metric
SAE
Description
0.1870'' Drill DIA x 0.3120'' 5/16 Flute Length, 60 Deg Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.