0.1870'' Drill DIA x 0.3120'', 5/16 Flute Length- 60 Deg - 2 FL - AlTiN Coated

  • Mfr # 715612-C3

  • Zoro # G713081966


product price: $36.55
/ea

Key Features

Finish - Machining
C3 Coated
Flute Length
5/16 in
Overall Length
2 in
Shank Dia.
3/16 in
Type
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715612-C3
Zoro #
G713081966
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
5/16 in
Overall Length
2 in
Shank Dia.
3/16 in
Web Thickness
0.0130 in
Drill Diameter
0.1870 in

Details

Finish - Machining
C3 Coated
Type
II
Number of Flutes
2
LOC Multiple
(1.5x)
Angle per Side
30
Included Angle
60
SAE or Metric
SAE

Description

0.1870'' Drill DIA x 0.3120'' 5/16 Flute Length, 60 Deg Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.