
0.1875 in. 3/16 Cutter dia. x 0.6250 in. 5/8 x 135 Degree included Carbide Drill/End Mill, 2 Flutes
Mfr # 756412
Zoro # G711369660
product price: $54.39
/eaKey Features
Overall Length
2" (2 in)
Number of Flutes
2
Length of Cut
0.625" (5/8 in)
LOC Multiple
(3x)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
756412
Zoro #
G711369660
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.625" (5/8 in)
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1875" (3/16 in)
Web Thickness
0.006"
Details
Number of Flutes
2
LOC Multiple
(3x)
Coating
UN
Included Angle
135°
Taper Angle Per Side
67.5
Metric
No
Description
0.1875 in. 3/16 Cutter Dia. x 0.6250 in. 5/8 Length of Cut x 135° included Carbide Drill/End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.