0.1880 in. dia. x 5/8 Neck x 270 deg. Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth

  • Mfr # 732612-C3

  • Zoro # G911325589


product price:  $95.25
/ea
Free Shipping & Returns

Key Features

Overall Length
2" (2 in)
Length of Cut
0.16"
Neck Length
0.625" (5/8 in)
Shank Dia.
0.1875" (3/16 in)
Radius
0.094"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
732612-C3
Zoro #
G911325589
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2" (2 in)
Length of Cut
0.16"
Neck Length
0.625" (5/8 in)
Shank Dia.
0.1875" (3/16 in)
Radius
0.094"
Neck Dia.
0.097"
Cutter Diameter
0.188"

Details

Overall Reach
0.785"
Right Hand Teeth
16
Wrap Angle
270°
Left Hand Teeth
13
Metric
No
Coating
C3

Description

0.1880 in. Cutter Dia. x 0.6250 in. 5/8 Neck Length x 270° Carbide Deburring Undercut End Mill, 16 RH Teeth, 13 LH Teeth, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.