0.2187 in. 7/32 Cutter dia. x 2.187in. 2-3/16 Carbide Square End Mill, 4 Flutes, AlTiN Coated

  • Mfr # 951614-C3

  • Zoro # G311326155


product price:  $53.69
/ea

Key Features

Number of Flutes
4
Length of Cut
2.187" (2-3/16 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
4" (4 in)
LOC Multiple
(10x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951614-C3
Zoro #
G311326155
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.187" (2-3/16 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
4" (4 in)
Cutter Diameter
0.2187" (7/32 in)

Details

Number of Flutes
4
LOC Multiple
(10x)
Coating
C3
Metric
No

Description

0.2187 in. 7/32 Cutter Dia. x 2.1870 in. 2-3/16 Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.