0.2500'', 1/4 Cutter DIA x 0.0800'' Width x 0.3750'', 3/8 Neck Length - Standard Slotting - 6 FL

  • Mfr # 22380

  • Zoro # G613081875


product price:  $76.75
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Neck Dia.
1/8 in
Neck Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22380
Zoro #
G613081875
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Neck Dia.
1/8 in
Neck Length
3/8 in
Cutter Width
0.0800 in
Radial Depth of Cut
0.0530 in

Details

Finish
UN
Type
I
SAE or Metric
SAE
Flutes
6
Reach Multiple
(1.5x)

Description

0.2500'' 1/4 Cutter DIA x 0.0800'' Width x 0.3750'' 3/8 Neck Length CarbideSquare Standard Keyseat Cutter, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.