
0.2500'', 1/4 Drill DIA x 0.3750'', 3/8 Flute Length- 60 Deg - 2 FL
Mfr # 715616
Zoro # G313081830
product price: $38.25
/eaKey Features
Finish - Machining
UN
Flute Length
3/8 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Type
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715616
Zoro #
G313081830
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3/8 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Web Thickness
0.0180 in
Drill Diameter
1/4 in
Details
Finish - Machining
UN
Type
II
Included Angle
60
Number of Flutes
2
LOC Multiple
(1.5x)
Angle per Side
30
SAE or Metric
SAE
Description
0.2500'' 1/4 Drill DIA x 0.3750'' 3/8 Flute Length, 60 Deg Carbide Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.