0.2500'', 1/4 Drill DIA x 0.3750'', 3/8 Flute Length- 60 Deg - 2 FL - AlTiN Coated

  • Mfr # 715616-C3

  • Zoro # G813081835


product price:  $46.65
/ea

Key Features

Finish - Machining
C3 Coated
Flute Length
3/8 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Web Thickness
0.0180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715616-C3
Zoro #
G813081835
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3/8 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Web Thickness
0.0180 in
Drill Diameter
1/4 in

Details

Finish - Machining
C3 Coated
Angle per Side
30
Number of Flutes
2
LOC Multiple
(1.5x)
Included Angle
60
Type
II
SAE or Metric
SAE

Description

0.2500'' 1/4 Drill DIA x 0.3750'' 3/8 Flute Length, 60 Deg Carbide Spot Drill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.