Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.2500'', 1/4 Shank DIA x 30 Deg per side - 5 Helical FL

  • Mfr # 714016

  • Zoro # G213081824


product price: $52.89
/ea

Key Features

Finish - Machining
UN
Number of Flutes
5
Included Angle
60
Length of Cut
0.1650 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714016
Zoro #
G213081824
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1650 in
Overall Length
2-1/2 in
Shank Diameter
1/4 in

Details

Finish - Machining
UN
Number of Flutes
5
Included Angle
60
Tip
0.0600 in
SAE or Metric
SAE
Angle per Side
30
Type
III

Description

0.2500'' 1/4 Shank DIA x 30 Deg per side Carbide Flat Chamfer Cutter, 5 Helical Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.